This item is Discontinued.

Safavieh 2 x 8 ft. ContemporarySkyler Power Loom Area RugGrey & Green SKY191G-28

2 x 8 ft. ContemporarySkyler Power Loom Area RugGrey & Green (Discontinued)

  • Mfr # SKY191G-28
  • Zoro # G109286937
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SKY191G-28
Zoro #
G109286937
UPC #
889048481381
Country of Origin
Türkiye

Dimensions

Size
2 ftx8 ft

Details

Color
Grey/Green
Pattern
skyler
Material
55% Polypropylene, 40% Jute, 5% Polyester
Weave
power loomed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.