This item is Discontinued.

Safavieh 4 Ft. X 5 Ft. -7 In. Small Rectangle Indoor-Outdoor Courtyard- Black And Sand- Machine Made Rug CY3305-3908-4

4 Ft. X 5 Ft. -7 In. Small Rectangle Indoor-Outdoor Courtyard- Black And Sand- Machine Made Rug (Discontinued)

  • Mfr # CY3305-3908-4
  • Zoro # G910611751
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CY3305-3908-4
Zoro #
G910611751
UPC #
683726561873
Country of Origin
China

Dimensions

Size
4 ft X 5 ft
Thickness
0.20 in

Details

Material
Polyester, Polypropylene
Weave
power loomed
Color
Black/Sand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.