This item is Discontinued.

Safavieh 5 ft. 3 in. x 5 ft. 3 in. Veranda Square Area Rug Green & Blue VER093-0642-5SQ

5 ft. 3 in. x 5 ft. 3 in. Veranda Square Area Rug Green & Blue (Discontinued)

  • Mfr # VER093-0642-5SQ
  • Zoro # G811533749
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VER093-0642-5SQ
Zoro #
G811533749
UPC #
195058225779
Country of Origin
Türkiye

Dimensions

Size
5 ft X 5 ft
Pile Height
0.16 in

Details

Color
Green/Blue
Weave
power loomed
Material
87% Polypropylene, 9.3% Polyester, 3.7% Latex

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.