This item is Discontinued.

Safavieh 5 ft. - 3 in. x 7 ft. - 6 in. Lyndhurst Power Loomed 11 mm Pile Rug Rectangle - Grey & Multi Color LNH320G-5

5 ft. - 3 in. x 7 ft. - 6 in. Lyndhurst Power Loomed 11 mm Pile Rug Rectangle - Grey & Multi Color (Discontinued)

  • Mfr # LNH320G-5
  • Zoro # G111522207
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LNH320G-5
Zoro #
G111522207
UPC #
683726526162
Country of Origin
Türkiye

Dimensions

Size
5 ft X 7 ft

Details

Weave
power loomed
Color
Grey/Multi
Material
Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.