This item is Discontinued.

Safavieh Chatham Hand Tufted Rectangle Rug- Blue - Ivory- 2 ft. 3 in. x 11 ft. CHT745B-211

Chatham Hand Tufted Rectangle Rug- Blue - Ivory- 2 ft. 3 in. x 11 ft. (Discontinued)

  • Mfr # CHT745B-211
  • Zoro # G309894086
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHT745B-211
Zoro #
G309894086
UPC #
683726570929
Country of Origin
China

Dimensions

Pile Height
2.00 in
Size
2ft X11ft

Details

Color
Blue/Ivory
Material
Wool
Weave
hand tufted / hooked

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.