This item is Discontinued.

Safavieh Chelsea Oval Rug- Black 7 -6 Inch X 9 -6 Inch HK78A-8OV

Chelsea Oval Rug- Black 7 -6 Inch X 9 -6 Inch (Discontinued)

  • Mfr # HK78A-8OV
  • Zoro # G915815574
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HK78A-8OV
Zoro #
G915815574
UPC #
683726257073
Country of Origin
China

Description

Safavieh is a leading manufacturer and importer of fine rugs. Established in 1914 in the capital of Persian weaving masters the company today brings three generations of knowledge and experience to its award-winning collections. In the United States since 1978 Safavieh has been a pioneer in the creation of high quality hand-made rugs a trend that revolutionized the rug business in America. Its collections range from the finest antique and historical reproductions to the most fashion-forward contemporary and designer rugs. Safavieh combines a Home division within its wholesale business supplied by its own production of case goods and upholstered lines from around the world. Safavieh s award-winning original collections range from the finest antiques and reproductions to the most fashion forward contemporary rugs. Safavieh offers a wide variety of transitional area and accent rugs of both Oriental and contemporary designs: wool hand-tufted Classics Hampton and Soho. Safavieh also produces a variety of rug designs from American Country styles and 19th and early 20th Century European Art. 100% pure virgin wool pile hand-hooked to a durable cotton backing. American Country and turn-of-the-century European designs. This collection is handmade in China exclusively for Safavieh.Design Type- TraditionalRug- Chelsea Color- BlackRug Size- 7 -6 X 9 -6 OvalShape- OvalPile Height- 0.25Material- WoolWeave- Hand Hooked

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.