This item is Discontinued.

Safavieh Lester Navy Dining Chair- 36.4 x 24.8 x 22 in., 2PK MCR4709L-SET2

Lester Navy Dining Chair- 36.4 x 24.8 x 22 in., 2PK (Discontinued)

  • Mfr # MCR4709L-SET2
  • Zoro # G010611477
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCR4709L-SET2
Zoro #
G010611477
UPC #
683726140573
Country of Origin
China

Dimensions

Size Dimension
22inX24.8inX36.4in

Details

Material
100% Cotton
Color
Navy , Blue
Finish
Nc Coating
Capacity
275 Lbs.
Metal Type
Stainless Steel
Fill Material
Ca Foam/ Poly Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.