This item is Discontinued.

Safavieh Natural Fiber Power Loomed Runner Rug- Natural - Light Blue- 2 ft. 6 in. x 8 ft. NF114M-28

Natural Fiber Power Loomed Runner Rug- Natural - Light Blue- 2 ft. 6 in. x 8 ft. (Discontinued)

  • Mfr # NF114M-28
  • Zoro # G509743115
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NF114M-28
Zoro #
G509743115
UPC #
683726128274
Country of Origin
China

Dimensions

Size
2 ft-6inX8 ft
Pile Height
0.24in

Details

Color
Natural/Light Blue
Pattern
natural fiber
Material
Seagrass
Weave
power loomed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.