This item is Discontinued.

Safavieh SGA-Athens Shag 9 x 12 ft. Rectangle Area Rug Taupe SGA119T-9

SGA-Athens Shag 9 x 12 ft. Rectangle Area Rug Taupe (Discontinued)

  • Mfr # SGA119T-9
  • Zoro # G409289287
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SGA119T-9
Zoro #
G409289287
UPC #
889048505681
Country of Origin
Turkey

Dimensions

Size
9 ftx12 ft

Details

Color
Taupe
Pattern
athens shag
Material
64% Polypropylene, 30% Cotton, 6% Polyester
Weave
power loomed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.