Safco
13-1/2" W Mesh Open Top Tub File, Black, Letter
Mfr # 5350BL
Zoro # G6014204
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Letter
- Material Metal; Mesh:Steel
- Color Black
- Width 13-1/2"
- Overall Depth 24-1/4 in
Explore More Products
- SAFCO 40-1/4" W 5 Drawer Facil Flat File Cabinet, Light Gray 4969LG
- SAFCO 15 in W Roll File Organizers, Woodgrain, 3-7/8" Roll 3079
- SAFCO 46-1/2" W 10 Drawer File Cabinet, Black, 30" x 42" 4986BL
- SAFCO 46-1/2" W 10 Drawer File Cabinet, Gray, 30" x 42" 4986GR
- SAFCO 46-1/4" W High Base for Flate File Medium, Light Gray 4974LG
- SAFCO 18" W Roll File, Light Gray 3090
- SAFCO 40-1/2" W Closed Base for Cabinet, Calm Shore 4995CS
- SAFCO 53-1/2" W 5 Drawer File Cabinet, Lobster Trap, 36" x 48" 4998LB
- SAFCO 40-1/2" W High Base for Cabinet, Taste of Tuscany 4975TT
- HIRSH 4 Drawer Lateral File Cabinet, White, Legal/Letter 23706
- HIRSH 36 in W Commercial Lateral, Screamin' Green 24250
- Safco File Cabinets