Safco
13-1/2" W Standard Locking Tub File, Black, Letter
- Zoro #: G6032955
- Mfr #: 5361BL
Hover or click to zoom Tap to zoom
Key Features
- Color: Black
- File Size: Letter
- Height: 28"
- Material: Steel
- Overall Depth: 19-1/4 in
- Overall Height: 28 in
- Width: 13-1/2"
- Depth: 19-1/4"
$358.39
14% off
$305.99
Subtotal: $305.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SAFCO 40-1/2" W Closed Base for Cabinet, Chai Tea 4995CT
- SAFCO 46-1/2" W 10 Drawer File Cabinet, Gray, 30" x 42" 4986GR
- SAFCO 16" W Freestanding File Cabinet, Textured Brown Sugar, Legal/Letter STELFTDC
- SAFCO 16" W Large Vertical Storage Cabinet, Tropic Sand 5041
- SAFCO 46-1/2" W 10 Drawer File Cabinet, Tropic Sand, 30" x 42" 4986TS
- SAFCO 32" W Master File 2, Autumn Haze, 24" x 36" 5023AH
- SAFCO 53-1/2" W Closed Base for Cabinet, Indigo Root 4999IR
- SAFCO 40-1/2" W High Base for Cabinet, Pot of Gold 4975PG
- SAFCO 83X36 A Config F/Harbr Cab/Ka1 8336A3K
- HON 15" W 4 Drawer File Cabinet, Black, Letter H514.P.P
- FIREKING 15-1/4" W 2 Drawer Vertical File, Parchment, Legal 2-2131-CPA
- Safco File Cabinets