Safco
14" W Wire Mobile File, Metallic Gray
- Zoro #: G6033454
- Mfr #: 5201BL
Hover or click to zoom Tap to zoom
Key Features
- Item: Wire Mobile File
- Color: Metallic Gray
- Material: Metal
- Width: 14"
- Height: 20-1/2"
- Depth: 24"
- Finish: Powder Coated
- File Cabinet Type: Mobile
$117.49
Subtotal: $117.49
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Safco #5201BL Specifications
- Zoro #: G6033454
- Mfr #: 5201BL
- UPC #: 073555520125
- Item: Wire Mobile File
- Color: Metallic Gray
- Material: Metal
- Width: 14"
- Height: 20-1/2"
- Depth: 24"
- Finish: Powder Coated
- File Cabinet Type: Mobile
- Assembled/Unassembled: Assembled
- Number of Shelves: 1
- Country of Origin (subject to change): China
Description
Wire Mobile File,One-Shelf
Reviews of Safco #5201BL
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SAFCO Aberdeen Series Lateral File C, ACLF36LDC ACLF36LDC
- SAFCO Medina Recption File File, MNRFFLDC MNRFFLDC
- SAFCO Aberdeen Series Lateral File C, ACLF36LGS ACLF36LGS
- SAFCO 83X48 F/Harbor Cabinet, 83483K 83483K
- SAFCO 40-1/2" W 5 Drawer File Cabinet, Baby Wheat, 24" x 36" 4994BW
- SAFCO 83X48 A Config F/Harbor Cab 8348A3
- SAFCO 46-1/2" W High Base for Cabinet, Chai Tea 4977CT
- SAFCO 46-1/2" W 5 Drawer File Cabinet, Taste of Tuscany, 30" x 42" 4996TT
- SAFCO 40-1/2" W Closed Base for Cabinet, Wild Wood Pine 4995WP
- TENNSCO 21" W 6 Drawer Sand CF-669SD
- STOREX Storex 61265B02C 1-Drawer Mini File Cabinet with Lock for Legal-Letter; Black - Pack of 2 61265B02C
- Safco File Cabinets