Safco
15-3/4" W 4 Drawer Mesh File Cart, Black
- Zoro #: G6012253
- Mfr #: 5214BL
Hover or click to zoom Tap to zoom
Key Features
- Color: Black
- Height: 27"
- Material: Metal
- Number of Drawers: 4
- Width: 15-3/4"
- Depth: 17"
- Finish: Powder Coated
- File Cabinet Type: Mesh File
$174.45
Subtotal: $174.45
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SAFCO Abd Tall Skinny Ped, ABSPTTSS ABSPTTSS
- SAFCO Resi Door Kit White RESDRKTWH
- SAFCO 40-1/4" W 5 Drawer Facil Flat File Cabinet, Light Gray 4969LG
- SAFCO 62X42 Config A F/Harbor Cab 6242A3
- SAFCO Medina Lateral File, MVLFLMH MVLFLMH
- SAFCO 10-Drawer Steel Flat File For, 4986WH 4986WH
- SAFCO 53-1/2" W 5 Drawer File Cabinet, Sweet Pea, 36" x 48" 4998SW
- SAFCO Flat File Stl 5 Drwr Sm Txg 4994TX
- SAFCO 40-1/2" W 5 Drawer File Cabinet, Indigo Root, 24" x 36" 4994IR
- HON 36" W 2 Drawer File Cabinet, Black, A4/Legal/Letter H482.L.P
- ADIROFFICE 20-Slot Mobile Rolling Wood Blueprint Roll File Large Document Organizer ADI624-BLK
- Safco File Cabinets