Safco
17-1/2" W Desk Side File Cabinet, Legal/Letter
- Zoro #: G6026612
- Mfr #: 5224BL
Hover or click to zoom Tap to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $79.94
Safco #5224BL Specifications
- Zoro #: G6026612
- Mfr #: 5224BL
- File Size: Legal/Letter
- Height: 22"
- Material: Metal
- Width: 17-1/2"
- Depth: 13"
- Finish: Scratch Resistant Powder Coat
- File Cabinet Type: Mobile
- Assembled/Unassembled: Assembled
- Item: Desk Side File Cabinet
- Country of Origin (subject to change): China
Description
Letter/Legal Desk Side File Cart,17-1/4w