Shop Alternate Products
This Product is Discontinued
Safco
Under Table Printer Stand, Gray (Discontinued)
Mfr # 1862GR
Zoro # G0928740
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Steel
- Overall Depth (In.) 16-1/2
- Assembly Required
- Overall Width (In.) 20-1/2
- Color Gray