Safco

23-1/2" W Roll File, White (Discontinued)

Hover or click to zoom Tap to zoom
Key Features
  • Color: White
  • Height: 11-1/2"
  • Material: Fiberboard
  • Overall Depth: 37"
  • Overall Height: 11-1/2"
  • Type: Stationary
  • Width: 23-1/2"
  • Depth: 37
See all product information
This Product is Discontinued
Shop for all File Cabinets
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents