Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3 gal Stainless Steel, Rigid Plastic Oval Wastebasket, Flat, Silver

  • Zoro #: G0924845
  • Mfr #: 9901SS
$62.08
  • Item: Wastebasket
  • Width: 12 in
  • Height: 17 in
See full product details
Orders over $75 ship free.

Safco #9901SS Specifications

  • Zoro #: G0924845
  • Mfr #: 9901SS
Item: Wastebasket Width: 12 in
Height: 17 in Includes: Hinged Lid
Length: 8-1/2" Finish: Brushed
Material: Stainless Steel, Rigid Plastic Color: Stainless Steel
Series: Ellipse Container Mounting Style: Free-Standing
Top Type: Flat Opening Closure Type: Step-On
Top Design: Flat Trash Container Capacity: 3 gal
Primary Container Color: Silver Trash Can Dia./Width: 12"
Container Basic Material: Metal, Plastic Lid Options: Lid Included
Container Shape: Oval Diameter: 12 in
Shape: Elliptical Specific Container Material: Steel
Container Depth: 8-1/2" Capacity: 3 gal.
Receptacle Container Style: Decorative Indoor/Outdoor: Indoor
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Oval, Flat, 3 gal, Silver, Height 17 in, Steel, Brushed, Lid Included, Free-Standing

Reviews of Safco #9901SS