Safco

32" W Master File 2, Autumn Haze, 24" x 36"

Safco 32" W Master File 2,  Autumn Haze,   24" x 36" 5023AH
Hover or click to zoom Tap to zoom
  • Color: Autumn Haze
  • File Size: 24" x 36"
  • Height: 45"
  • Material: Metal
  • Width: 32"
  • Depth: 21-1/2"
  • Finish: Powder Coated
  • Item: Master File 2
See full product details
$4,190.64
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Subtotal: $4,190.64

Safco #5023AH Specifications

  • Color: Autumn Haze
  • File Size: 24" x 36"
  • Height: 45"
  • Material: Metal
  • Width: 32"
  • Depth: 21-1/2"
  • Finish: Powder Coated
  • Item: Master File 2
  • Construction: Steel
  • Assembled/Unassembled: Unassembled
  • Overall Width: 32"
  • Country of Origin (subject to change): United States

Description

MasterFile 2 for 24 In. x 36 In. Documents, Width 32 in, Depth 21 1/2 in, Height 45 in, Color Sand, Steel Construction

Reviews of Safco #5023AH

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.