customer-service Help
Safco

33-1/4" W File with Locking Top, Black, Legal/Letter

Safco 33-1/4" W File with Locking Top,  Black,   Legal/Letter 5353BL
Hover or click to zoom Tap to zoom
$412.07
  • Color: Black
  • File Size: Legal/Letter
  • Height: 27"
See full product details
This item ships free.

Total: $412.07

Safco #5353BL Specifications

  • Color: Black
  • File Size: Legal/Letter
  • Height: 27"
  • Material: Metal
  • Width: 33-1/4"
  • Depth: 17"
  • Finish: Powder Coated
  • File Cabinet Type: Mobile
  • Assembled/Unassembled: Assembled
  • Item: File with Locking Top
  • Country of Origin (subject to change): China

Description

Locking Top Mobile Tub File,One-Shelf,33

Reviews of Safco #5353BL