Skip to Main Content
customer-service Help
Safco

35 gal. Puncture-Resistant Steel Rectangular Trash Can, Silver

Safco 35 gal. Puncture-Resistant Steel Rectangular Trash Can,  Silver 9695
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$369.93
  • Trash Container Capacity: 35 gal.
  • Container Shape: Rectangular
  • Color: Chrome
See full product details
This item ships free.
Total: $369.93

Safco #9695 Specifications

  • Trash Container Capacity: 35 gal.
  • Container Shape: Rectangular
  • Color: Chrome
  • Material: Puncture-Resistant Steel
  • Height: 29-1/2"
  • Width: 18 1/2 in
  • Top Design: Open
  • Opening Closure Type: None
  • Item: Trash Can
  • Container Basic Material: Metal
  • Primary Container Color: Silver
  • Container Mounting Style: Free-Standing
  • Receptacle Container Style: Decorative
  • Lid Options: No Lid
  • Specific Container Material: Steel
  • Container Depth: 18-1/2"
  • Capacity: 35 gal.
  • Shape: Rectangular
  • Finish: Powder Coated
  • Indoor/Outdoor: Indoor
  • Series: Reflections
  • Length: 18-1/2"
  • Trash Can Dia./Width: 18-1/2"
  • Diameter: 18 1/2 in
  • Depth: 18-1/2"
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Round, 35 gal, Silver, Height 29 1/2 in, Steel, Powder Coated, No Lid, Free-Standing

Reviews of Safco #9695