Skip to Main Content
customer-service Help
Safco

38 gal. HDPE Square Ash/Trash Can, Black

Safco 38 gal. HDPE Square Ash/Trash Can,  Black 9473NC
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$458.51
  • Trash Container Capacity: 38 gal.
  • Container Shape: Square
  • Color: Black
See full product details
This item ships free.
Total: $458.51

Safco #9473NC Specifications

  • Trash Container Capacity: 38 gal.
  • Container Shape: Square
  • Color: Black
  • Material: HDPE
  • Height: 39-1/4"
  • Width: 18 1/4 in
  • Top Design: Ash Top
  • Opening Closure Type: None
  • Item: Ash/Trash Can
  • Container Basic Material: Plastic
  • Primary Container Color: Black
  • Series: Canmeleon
  • Includes: Stainless Steel Ash Tray, Molded-In Stone Aggregate Panels, Telescoping Base Hides Bag, Recessed Bottom, Side Opening 13 in W x 6 in H
  • Trash Can Dia./Width: 18-1/4"
  • Lid Options: Lid Included
  • Container Mounting Style: Free-Standing
  • Indoor/Outdoor: Outdoor
  • Number of Openings: 4
  • Opening Size: 13" x 6"
  • Shape: Square
  • Capacity: 38 gal.
  • Finish: UV Protectant
  • Base Dia.: 18-1/4"
  • Container Depth: 18-1/4"
  • Length: 18-1/4"
  • Specific Container Material: Plastic
  • Receptacle Container Style: Decorative
  • Container Strength: Heavy Duty
  • Standards: UL
  • Diameter: 18 1/4 in
  • Depth: 18-1/4"
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Square, 38 gal, Black, Height 39 1/4 in, Plastic, UV Protectant, Lid Included, Free-Standing

Reviews of Safco #9473NC