Skip to Main Content
customer-service Help
Safco

38 gal. HDPE Square Trash Can, Black

Safco 38 gal. HDPE Square Trash Can,  Black 9472NC
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$348.33
  • Trash Container Capacity: 38 gal.
  • Container Shape: Square
  • Color: Black
See full product details
This item ships free.
Total: $348.33

Safco #9472NC Specifications

  • Trash Container Capacity: 38 gal.
  • Container Shape: Square
  • Color: Black
  • Material: HDPE
  • Height: 39-1/4"
  • Width: 18 1/4 in
  • Top Design: Canopy
  • Opening Closure Type: None
  • Item: Trash Can
  • Container Basic Material: Plastic
  • Primary Container Color: Black
  • Finish: UV Protectant
  • Receptacle Container Style: Decorative
  • Indoor/Outdoor: Outdoor
  • Capacity: 38 gal.
  • Lid Options: Lid Included
  • Specific Container Material: Plastic
  • Container Mounting Style: Free-Standing
  • For Use With: 32" x 44" trash bag
  • Length: 18-1/4"
  • Number of Openings: 4
  • Trash Can Dia./Width: 18-1/4"
  • Container Depth: 18-1/4"
  • Series: Canmeleon
  • Includes: Molded-In Stone Aggregate Panels, Telescoping Base Hides Bag, Recessed Bottom, Side Opening 13 in W x 6 in H
  • Shape: Square
  • Standards: UL
  • Depth: 18-1/4"
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Square, 38 gal, Black, Height 39 1/4 in, Plastic, UV Protectant, Lid Included, Free-Standing

Reviews of Safco #9472NC