Safco
40-1/2" W 5 Drawer File Cabinet, Bermuda Triangle, 24" x 36"
- Zoro #: G6421373
- Mfr #: 4994BT
Key Features
- File Size: 24" x 36"
- Height: 16-1/2"
- Material: Steel
- Number of Drawers: 5
- Width: 40-1/2"
- Depth: 29-1/2"
- Finish: Powder Coated
- File Cabinet Type: Flat
$1,514.99
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Subtotal: $1,514.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SAFCO 46-1/2" W 10 Drawer File Cabinet, Black, 30" x 42" 4986BL
- SAFCO 40-1/4" W High Base for Flat File Small, Light Gray 4971LG
- SAFCO 16-1/2" W Extra Deep Mobile Tub File with Lock, Black, Legal 5363BL
- SAFCO 46-1/2" W 10 Drawer File Cabinet, Gray, 30" x 42" 4986GR
- SAFCO 46-1/4" W High Base for Flate File Medium, Light Gray 4974LG
- SAFCO 46-1/2" W 10 Drawer File Cabinet, Tropic Sand, 30" x 42" 4986TS
- SAFCO Lateral File 30Inw 3 Drawer, HLT303 HLT303
- SAFCO Napoli Pedestal F/F, NFFMAH NFFMAH
- SAFCO Flat File Stl 5 Drwr Lg Tsl 4998SV
- HIRSH 15" W 3 Drawer File Pedestal, Charcoal, Letter 21116
- STORAGE SOLUTIONS 19.5"x12.18'x20.12 "Wally" Mobile Storage Pedestal Steel Filing Cabinet on Casters Light Gray Finish CY-PD-WL-BF
- Safco File Cabinets