Safco

40-1/2" W 5 Drawer File Cabinet, Chai Tea, 24" x 36"

Key Features
  • File Size: 24" x 36"
  • Height: 16-1/2"
  • Material: Steel
  • Number of Drawers: 5
  • Width: 40-1/2"
  • Depth: 29-1/2"
  • Finish: Powder Coated
  • File Cabinet Type: Flat
See full product details
$1,594.79
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents