Safco
40-1/2" W 5 Drawer File Cabinet, Pepper Stone, 24" x 36"
- Zoro #: G6421337
- Mfr #: 4994PS
Key Features
- File Size: 24" x 36"
- Height: 16-1/2"
- Material: Steel
- Number of Drawers: 5
- Width: 40-1/2"
- Depth: 29-1/2"
- Finish: Powder Coated
- File Cabinet Type: Flat
$1,514.99
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Subtotal: $1,514.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SAFCO 46-1/4" W 5 Drawer Facil Flat File Cabinet, Light Gray 4972LG
- SAFCO 40-1/2" W Closed Base for Cabinet, Chai Tea 4995CT
- SAFCO 46-1/4" W High Base for Flate File Medium, Light Gray 4974LG
- SAFCO 46-1/2" W 10 Drawer File Cabinet, Black, 30" x 42" 4986BL
- SAFCO 13-1/2" W Mesh Open Top Tub File, Black, Letter 5350BL
- SAFCO 46-1/2" W 10 Drawer File Cabinet, Tropic Sand, 30" x 42" 4986TS
- SAFCO Flat File Stl 5 Drwr Lg Sand 4998SA
- SAFCO 62X36 Config A F/Harbr Cab/Ka1 6236A3K
- SAFCO 53-1/2" W Closed Base for Cabinet, Calm Shore 4999CS
- HON 42" W 5 Drawer File Cabinet, Black, A4/Legal/Letter H795LS.L.P
- LORELL Lorell Commercial Grade 5-Drawer Letter Vertical File, LLR48499, 15"W x 26-1/2"D x 61"H, Light Gray LLR48499
- Safco File Cabinets