Safco
40-1/2" W Closed Base for Cabinet, Arabian Sky
- Zoro #: G6427138
- Mfr #: 4995AS
Key Features
- Height: 6"
- Material: Steel
- Width: 40-1/2"
- Depth: 26-3/4"
- Finish: Powder Coated
- File Cabinet Type: Flat
- Item: Closed Base for Cabinet
- Assembled/Unassembled: Assembled
$293.71
Subtotal: $293.71
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Safco #4995AS Specifications
- Zoro #: G6427138
- Mfr #: 4995AS
- Color: Arabian Sky
- Height: 6"
- Material: Steel
- Width: 40-1/2"
- Depth: 26-3/4"
- Finish: Powder Coated
- File Cabinet Type: Flat
- Item: Closed Base for Cabinet
- Assembled/Unassembled: Assembled
- Country of Origin (subject to change): United States
Description
Closed Base for 4994
Reviews of Safco #4995AS
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SAFCO Lateral File 42Inw 2 Drawer HLT422
- SAFCO 3/2 83In Fh Cab 116Inwx38.5I FH3632
- SAFCO 36" W Master File 2, Autumn Haze, 30" x 42" 5024AH
- SAFCO 33-1/4" W File with Locking Top, Black, Legal/Letter 5353BL
- SAFCO Ped Box/Box/File Mobile Mah VBBFMAH
- SAFCO Medina Mobile Pedestal Box/Box, MNBBFTSS MNBBFTSS
- SAFCO 46-1/2" W 5 Drawer File Cabinet, Cool Cucumber, 30" x 42" 4996CC
- SAFCO 46-1/2" W Closed Base for Cabinet, Chai Tea 4997CT
- SAFCO 40-1/2" W High Base for Cabinet, Sand Dunes 4975SD
- LORELL 15" W 2 Drawer Premium Mobile Bf Pedestal File, Black, Black LLR79133
- ALERA Three-Drawer Metal Pedestal File, 14.96w x 19.29d x 27.75h, Charcoal ALEPABBFCH
- Safco File Cabinets