Safco
40-1/2" W Closed Base for Cabinet, Baby Wheat
- Zoro #: G6427025
- Mfr #: 4995BW
Key Features
- Height: 6"
- Material: Steel
- Width: 40-1/2"
- Depth: 26-3/4"
- Finish: Powder Coated
- File Cabinet Type: Flat
- Assembled/Unassembled: Assembled
- Item: Closed Base for Cabinet
$275.86
Subtotal: $275.86
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Safco
- MFR #4995BW
- Zoro #G6427025
- Country of OriginUnited States
- Category File Cabinets
Dimensions
Height | 6" |
Width | 40-1/2" |
Depth | 26-3/4" |
Details
Color | Baby Wheat |
Material | Steel |
Finish | Powder Coated |
File Cabinet Type | Flat |
Assembled/Unassembled | Assembled |
Item | Closed Base for Cabinet |
Description
Closed Base for 4994
Reviews of Safco #4995BW
Explore more
- SAFCO 62X36 F/Harbor Cab 62363
- SAFCO Napoli Pedestal F/F, NFFMAH NFFMAH
- SAFCO 13-1/2" W Mesh Open Top Tub File, Black, Letter 5350BL
- SAFCO 10-Drawer Steel Flat File For, 4986WH 4986WH
- SAFCO 15-3/4" W 4 Drawer Mesh File Cart, Black 5214BL
- SAFCO Top Ltr Add Arc Mel 31.75X26.2 T2LA
- SAFCO 46-1/2" W High Base for Cabinet, Lobster Trap 4977LB
- SAFCO 53-1/2" W High Base for Cabinet, Pepper Stone 4979PS
- SAFCO 83X36 A Config F/Harbr Cab/Ka1 8336A3K
- CONTEMPORARY Contemporary 2 Drawer Lateral File in Medium Oak 00450/X
- OFFICESOURCE Metal Pedestals 2 Drawer Metal Dual File Pedestal - 22''D CPSFFSI
- Safco File Cabinets