Safco
40-1/2" W Closed Base for Cabinet, Chai Tea
- Zoro #: G6427323
- Mfr #: 4995CT
Hover or click to zoom Tap to zoom
Key Features
- Height: 6"
- Material: Steel
- Width: 40-1/2"
- Depth: 26-3/4"
- Finish: Powder Coated
- File Cabinet Type: Flat
- Item: Closed Base for Cabinet
- Assembled/Unassembled: Assembled
$283.00
Subtotal: $283.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SAFCO Aberdeen Series Lateral File C, ACLF36LGS ACLF36LGS
- SAFCO 40-1/2" W 5 Drawer File Cabinet, Sand Dunes, 24" x 36" 4994SD
- SAFCO Abd Skinny Ped, ABSPTSS ABSPTSS
- SAFCO Top Lgl Str/Adr Arc Mel T2GSA
- SAFCO High Base For 4996 And 4986, 4977BL 4977BL
- SAFCO 16" W Large Vertical Storage Cabinet, Tropic Sand 5041
- SAFCO 3/2/2 5 Tier Cabnet 116Inwx56I FF5322
- SAFCO 40-1/2" W 5 Drawer File Cabinet, Chai Tea, 24" x 36" 4994CT
- SAFCO 83X36 F/Harbor Cab Keyed Alike 83363K
- OFFICESOURCE OS Laminate Collection 2 Drawer Hanging Pedestal - Box/File PL107HN
- REGENCY 85 W Legacy Stand Up, Ash Grey LSSD3SC8546AG
- Safco File Cabinets