- Home
- /
- Furniture, Linens & Decor
- /
- Office & School Furniture
- /
- File Cabinets
- /
- 40-1/2" W Closed Base for Cabinet, Taste of Tuscany
Safco
40-1/2" W Closed Base for Cabinet, Taste of Tuscany
- Zoro #: G6427619
- Mfr #: 4995TT
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $266.64
Safco #4995TT Specifications
- Zoro #: G6427619
- Mfr #: 4995TT
- Color: Taste of Tuscany
- Height: 6"
- Material: Steel
- Width: 40-1/2"
- Depth: 26-3/4"
- Finish: Powder Coated
- File Cabinet Type: Flat
- Item: Closed Base for Cabinet
- Assembled/Unassembled: Assembled
- Country of Origin (subject to change): United States
Description
Closed Base for 4994