Safco
40-1/2" W Closed Base for Cabinet, Wild Wood Pine
Mfr # 4995WP
Zoro # G6427479
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6"
- Material Steel
- Width 40-1/2"
- Depth 26-3/4"
- Finish Powder Coated
Explore More Products
- SAFCO 46-1/4" W Low Base for Flat File Medium, Light Gray 4973LG
- SAFCO 15 in W Roll File Organizers, Woodgrain, 3-7/8" Roll 3079
- SAFCO 46-1/4" W 5 Drawer Facil Flat File Cabinet, Light Gray 4972LG
- SAFCO Facil Flat File Closed Base-Medium 4973LG
- SAFCO 28" W Open Top Mobile File, Black/Silver, Legal/Letter 5373BL
- SAFCO 46-1/2" W 10 Drawer File Cabinet, Tropic Sand, 30" x 42" 4986TS
- SAFCO 53-1/2" W High Base for Cabinet, Taste of Tuscany 4979TT
- SAFCO 40-1/2" W High Base for Cabinet, Chai Tea 4975CT
- SAFCO 53-1/2" W Closed Base for Cabinet, Lobster Trap 4999LB
- SPACE SOLUTIONS 30 in.W 3 Drawer Lateral File Cabinet for Home/Office, Fits Letter/Legal Sizes, Teal 25074
- HON 42" W 2 Drawer File Cabinet, Charcoal, A4/Legal/Letter H792.L.S
- Safco File Cabinets