Safco
40-1/2" W High Base for Cabinet, Bermuda Triangle
- Zoro #: G6419325
- Mfr #: 4975BT
Key Features
- Height: 20"
- Material: Steel
- Width: 40-1/2"
- Depth: 29-1/2"
- Finish: Powder Coated
- File Cabinet Type: Flat
- Assembled/Unassembled: Assembled
- Package Quantity: 1
$601.99
Subtotal: $601.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SAFCO 46-1/4" W 5 Drawer Facil Flat File Cabinet, Light Gray 4972LG
- SAFCO Mobile Roll File, 21 Compartments, 30.25w x 15.75d x 29.25h, Tan 3043
- SAFCO 13-1/2" W Mesh Open Top Tub File, Black, Letter 5350BL
- SAFCO 46-1/2" W 10 Drawer File Cabinet, Gray, 30" x 42" 4986GR
- SAFCO 26" W Rotary File Adder, 5-1/4" ARCB24827A05
- SAFCO 28" W Open Top Mobile File, Black/Silver, Legal/Letter 5373BL
- SAFCO 40-1/2" W 5 Drawer File Cabinet, Taste of Tuscany, 24" x 36" 4994TT
- SAFCO Napoli Pedestal B/B/F, NBBFCRY NBBFCRY
- SAFCO 53-1/2" W 5 Drawer File Cabinet, Wild Wood Pine, 36" x 48" 4998WP
- HIRSH 4 Drawer Vertical File Cabinet, Charcoal, Letter 24067
- FIREKING 38-15/16" W 3 Drawer Lateral File, Black, Letter/Legal 3-4422-CBL
- Safco File Cabinets