Safco
40-1/2" W High Base for Cabinet, Calm Shore
- Zoro #: G6419124
- Mfr #: 4975CS
Key Features
- Height: 20"
- Material: Steel
- Width: 40-1/2"
- Depth: 29-1/2"
- Finish: Powder Coated
- File Cabinet Type: Flat
- Item: High Base for Cabinet
- Assembled/Unassembled: Assembled
$609.81
Subtotal: $609.81
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SAFCO High Base For 4998, 4979BL 4979BL
- SAFCO 46-1/2" W 10 Drawer File Cabinet, Gray, 30" x 42" 4986GR
- SAFCO 40-1/4" W 5 Drawer Facil Flat File Cabinet, Light Gray 4969LG
- SAFCO 15-3/4" W 4 Drawer Mesh File Cart, Black 5214BL
- SAFCO Abd Tall Skinny Ped, ABSPTTDW ABSPTTDW
- SAFCO 40-1/2" W Closed Base for Cabinet, Chai Tea 4995CT
- SAFCO Base Hi Stl Flat File Med Sand 4977SA
- SAFCO 53-1/2" W High Base for Cabinet, Taste of Tuscany 4979TT
- SAFCO Lateral File 30Inw 3 Drawer, HLT303P4606 HLT303P4606
- FIREKING 15-1/4" W 4 Drawer Vertical File, Black, Legal 4-2125-CBL
- BESTAR Universel 28W Standard 2 Drawer Lateral File Cabinet in silver maple & pure white 165600-000144
- Safco File Cabinets