Safco
40-1/2" W High Base for Cabinet, Cool Cucumber
Mfr # 4975CC
Zoro # G6419045
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 20"
- Material Steel
- Width 40-1/2"
- Depth 29-1/2"
- Finish Powder Coated
Explore More Products
- SAFCO 18" W Roll File, Light Gray 3090
- SAFCO 13-1/2" W Mesh Open Top Tub File, Black, Letter 5350BL
- SAFCO 15 in W Roll File Organizers, Woodgrain, 3-7/8" Roll 3079
- SAFCO 46-1/4" W High Base for Flate File Medium, Light Gray 4974LG
- SAFCO 46-1/4" W 5 Drawer Facil Flat File Cabinet, Light Gray 4972LG
- SAFCO 46-1/2" W 10 Drawer File Cabinet, Gray, 30" x 42" 4986GR
- SAFCO 53-1/2" W Closed Base for Cabinet, Bermuda Triangle 4999BT
- SAFCO 16" W Freestanding File Cabinet, Textured Driftwood, Legal/Letter STELFTDW
- SAFCO 40-1/2" W High Base for Cabinet, Baby Wheat 4975BW
- MONARCH SPECIALTIES Storage, Drawers, File, Office, Work, Laminate, Metal, Brown, Contemporary, Modern I 7067
- HON Pedestal, Adjstble Glide, PK4 HON20040AG
- Safco File Cabinets