Safco
40-1/2" W High Base for Cabinet, Lobster Trap
- Zoro #: G6419255
- Mfr #: 4975LB
Key Features
- Height: 20"
- Material: Steel
- Width: 40-1/2"
- Depth: 29-1/2"
- Finish: Powder Coated
- File Cabinet Type: Flat
- Item: High Base for Cabinet
- Assembled/Unassembled: Assembled
$597.06
Subtotal: $597.06
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SAFCO 62X48 F/Harbor Cab 62483
- SAFCO Top Lgl Adder Arc Mel T2GA
- SAFCO Lateral File 30Inw 5 Drawer HLT305
- SAFCO Medina Lateral File, MVLFLGS MVLFLGS
- SAFCO Veneer Lateral File, VLFMAH VLFMAH
- SAFCO 46-1/4" W Low Base for Flat File Medium, Light Gray 4973LG
- SAFCO 46-1/2" W Closed Base for Cabinet, Bermuda Triangle 4997BT
- SAFCO 46-1/2" W Closed Base for Cabinet, Cool Cucumber 4997CC
- SAFCO 46-1/2" W 5 Drawer File Cabinet, Wild Wood Pine, 30" x 42" 4996WP
- ALERA Valencia Mobile Box/File Pedestal, 15.88w x 19.13d x 22.88h, Md Cherry ALEVABFMC
- HIRSH 2 Drawer Lateral File Cabinet, White, Legal/Letter 23700
- Safco File Cabinets