Safco
40-1/2" W High Base for Cabinet, Pot of Gold
- Zoro #: G6419273
- Mfr #: 4975PG
Key Features
- Height: 20"
- Material: Steel
- Width: 40-1/2"
- Depth: 29-1/2"
- Finish: Powder Coated
- File Cabinet Type: Flat
- Item: High Base for Cabinet
- Assembled/Unassembled: Assembled
$662.07
Subtotal: $662.07
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Safco
- MFR #4975PG
- Zoro #G6419273
- Country of OriginUnited States
- Category File Cabinets
Dimensions
Height | 20" |
Width | 40-1/2" |
Depth | 29-1/2" |
Details
Color | Pot of Gold |
Material | Steel |
Finish | Powder Coated |
File Cabinet Type | Flat |
Item | High Base for Cabinet |
Assembled/Unassembled | Assembled |
Description
High Base for 4994
Reviews of Safco #4975PG
Explore more
- SAFCO Top Ltr Strt Arc Mel37.31X26.2 T2LS
- SAFCO 16" W Large Vertical Storage Cabinet, Tropic Sand 5041
- SAFCO 62X42 Config A F/Harbor Cab 6242A3
- SAFCO 46-1/4" W High Base for Flate File Medium, Light Gray 4974LG
- SAFCO Abd Tall Skinny Ped, ABSPTTDW ABSPTTDW
- SAFCO Abd Skinny Ped, ABSPTSS ABSPTSS
- SAFCO 40-1/2" W Closed Base for Cabinet, Wild Wood Pine 4995WP
- SAFCO Ped File/File Mobile Mah VFFMAH
- SAFCO Sorrento Lateral File, SLF2ESP SLF2ESP
- HON 36" W 2 Drawer File Cabinet, Black, A4/Legal/Letter H782.L.P
- REGENCY SEATING Regency 2 Drawer Lateral File in Mahogany - Manager Series LPLF3624MH
- Safco File Cabinets