Safco
40-1/4" W 5 Drawer Facil Flat File Cabinet, Light Gray
- Zoro #: G0924470
- Mfr #: 4969LG
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Color: Light Gray
- Height: 16-1/2"
- Material: Steel
- Number of Drawers: 5
- Type: File
- Width: 40-1/4"
- Depth: 26"
- Finish: Powder Coated
$860.26
Subtotal: $860.26
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Safco #4969LG Specifications
- Zoro #: G0924470
- Mfr #: 4969LG
- Color: Light Gray
- Height: 16-1/2"
- Material: Steel
- Number of Drawers: 5
- Type: File
- Width: 40-1/4"
- Depth: 26"
- Finish: Powder Coated
- File Cabinet Type: Flat
- Item: Facil Flat File Cabinet
- Assembly: Assembly Required
- For Use With: File Storage, Archival Storage
- Green Certification or Other Recognition: GREENGUARD
- Assembled/Unassembled: Unassembled
- Includes: 4969LG Facil Flat File Medium20 x Screw10 x Handle1 x 72" Rubber Strip
- Features: Stackable
- Load Capacity: 60 lb
- Drawer Type: File
- Country of Origin (subject to change): Thailand
Description
Facil Steel Flat File Small
Reviews of Safco #4969LG
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SAFCO High Base For 4998, 4979BL 4979BL
- SAFCO Medina Lateral File, MVLFLMH MVLFLMH
- SAFCO Lateral File 30Inw 2 Drawer HLT302
- SAFCO Flat File Stl 5 Drwr Med Sand 4996SA
- SAFCO 62X48 F/Harbor Cab 62483
- SAFCO Base Hi Stl Flat File Med Sand 4977SA
- SAFCO 40-1/2" W Closed Base for Cabinet, Deep Quarry 4995DQ
- SAFCO 40-1/2" W Closed Base for Cabinet, Pepper Stone 4995PS
- SAFCO 40-1/2" W High Base for Cabinet, Arabian Sky 4975AS
- FIREKING 20-13/16" W 4 Drawer File Cabinet, Black, Legal 4P2131-CBL
- LORELL 15.8" W Lorell Contemporary Furniture, Laminate, Mahogany LLR69395
- Safco File Cabinets