Safco

45 gal Pentagon Trash Can, Black, 24" Dia, Open Top, HDPE


product price: $262.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Trash Container Capacity 45 gal
  • Container Shape Pentagon
  • Color Black
  • Material HDPE
  • Height 311/2 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Safco
  • MFR # 9486BL
  • Zoro # G4086266
  • UPC #
    073555948622
  • Country of Origin China
  • Category Trash Cans

Dimensions

Height 311/2 in
Width 24 in
Length 23 in
Trash Can Dia./Width 24"
Depth 23 in
Width/Diameter 24"

Description

Pentagon, Open, 45 gal, Black, Height 31 1/2 in, Plastic, UV Protectant, No Lid, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.