Safco
46-1/2" W 5 Drawer File Cabinet, Indigo Root, 30" x 42"
Mfr # 4996IR
Zoro # G6421023
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,775.99
Key Features
- File Size 30" x 42"
- Height 16-1/2"
- Material Steel
- Number of Drawers 5
- Width 46-1/2"
Explore More Products
- SAFCO 40-1/4" W High Base for Flat File Small, Light Gray 4971LG
- SAFCO 46-1/4" W 5 Drawer Facil Flat File Cabinet, Light Gray 4972LG
- SAFCO 46-1/2" W 10 Drawer File Cabinet, Gray, 30" x 42" 4986GR
- SAFCO 13-1/2" W Mesh Open Top Tub File, Black, Letter 5350BL
- SAFCO 46-1/4" W Low Base for Flat File Medium, Light Gray 4973LG
- SAFCO 40-1/4" W 5 Drawer Facil Flat File Cabinet, Light Gray 4969LG
- SAFCO 53-1/2" W Closed Base for Cabinet, Chai Tea 4999CT
- SAFCO 40-1/2" W 5 Drawer File Cabinet, Baby Wheat, 24" x 36" 4994BW
- SAFCO 53-1/2" W High Base for Cabinet, Taste of Tuscany 4979TT
- HON 15 in W 2 Drawer File Cabinets, Charcoal H33820R.L.S
- FLASH FURNITURE 3 Drawer Filing Cabinet, White HZ-AP535-01-W-GG
- Safco File Cabinets