Safco
46-1/2" W 5 Drawer File Cabinet, Lobster Trap, 30" x 42"
- Zoro #: G6420847
- Mfr #: 4996LB
Key Features
- File Size: 30" x 42"
- Height: 16-1/2"
- Material: Steel
- Number of Drawers: 5
- Width: 46-1/2"
- Depth: 35-1/2"
- Finish: Powder Coated
- File Cabinet Type: Flat
$1,774.99
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Subtotal: $1,774.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SAFCO 16" W Large Vertical Storage Cabinet, Tropic Sand 5041
- SAFCO 25-3/4" W Rolling File Cart, Black 5278BL
- SAFCO 40-1/4" W 5 Drawer Facil Flat File Cabinet, Light Gray 4969LG
- SAFCO 28" W Open Top Mobile File, Black/Silver, Legal/Letter 5373BL
- SAFCO 46-1/2" W 10 Drawer File Cabinet, Black, 30" x 42" 4986BL
- SAFCO 32" W Master File 2, Autumn Haze, 24" x 36" 5023AH
- SAFCO 46-1/2" W High Base for Cabinet, Bermuda Triangle 4977BT
- SAFCO 62X36 F/Harbor Cab Keyed Alike 62363K
- SAFCO Aberdeen Series 30 Freestandin, AFLF30LGS AFLF30LGS
- HON 36" W 4 Drawer File Cabinet, Charcoal, A4/Legal/Letter H684.L.S
- SAFCO 40-1/2" W Closed Base for Cabinet, Chai Tea 4995CT
- Safco File Cabinets