Safco
46-1/2" W 5 Drawer File Cabinet, Sweet Pea, 30" x 42"
- Zoro #: G6421258
- Mfr #: 4996SW
Key Features
- File Size: 30" x 42"
- Height: 16-1/2"
- Material: Steel
- Number of Drawers: 5
- Width: 46-1/2"
- Depth: 35-1/2"
- Finish: Powder Coated
- File Cabinet Type: Flat
$1,869.16
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Subtotal: $1,869.16
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SAFCO Napoli Pedestal B/B/F, NBBFMAH NBBFMAH
- SAFCO 83X48 A Config F/Harbor Cab 8348A3
- SAFCO 83X48 B Config F/Harbor Cab 8348B3
- SAFCO 14" W Wire Mobile File, Metallic Gray 5201BL
- SAFCO 46-1/4" W 5 Drawer Facil Flat File Cabinet, Light Gray 4972LG
- SAFCO Abd Tall Skinny Ped, ABSPTTBS ABSPTTBS
- SAFCO 46-1/2" W Closed Base for Cabinet, Sand Dunes 4997SD
- SAFCO 37" W Rotary File Starter, 5-1/4" ARCB24827S05
- SAFCO 46-1/2" W High Base for Cabinet, Pot of Gold 4977PG
- FIREKING 12-3/16" W 2 Drawer Vertical File, Parchment, Letter 2-1825-CPA
- HIRSH 15" W 4 Drawer Vertical File Cabinet, Black, Letter 17892
- Safco File Cabinets