customer-service Help
Safco

46-1/2" W Closed Base for Cabinet, Chai Tea

$311.56
  • Height: 6"
  • Material: Steel
  • Width: 46-1/2"
See full product details
This item ships free.

Total: $311.56

Safco #4997CT Specifications

  • Color: Chai Tea
  • Height: 6"
  • Material: Steel
  • Width: 46-1/2"
  • Depth: 32-3/4"
  • Finish: Powder Coated
  • File Cabinet Type: Flat
  • Item: Closed Base for Cabinet
  • Assembled/Unassembled: Assembled
  • Country of Origin (subject to change): United States

Description

Closed Base for 4996 and 4986

Reviews of Safco #4997CT