Safco
46-1/2" W Closed Base for Cabinet, Sand Dunes
Mfr # 4997SD
Zoro # G6427375
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6"
- Material Steel
- Width 46-1/2"
- Depth 32-3/4"
- Finish Powder Coated
Explore More Products
- SAFCO 46-1/4" W 5 Drawer Facil Flat File Cabinet, Light Gray 4972LG
- SAFCO 40-1/4" W High Base for Flat File Small, Light Gray 4971LG
- SAFCO 46-1/4" W High Base for Flate File Medium, Light Gray 4974LG
- SAFCO 13-1/2" W Mesh Open Top Tub File, Black, Letter 5350BL
- SAFCO 16-1/2" W Extra Deep Mobile Tub File with Lock, Black, Legal 5363BL
- SAFCO 28" W Open Top Mobile File, Black/Silver, Legal/Letter 5373BL
- SAFCO 53-1/2" W Closed Base for Cabinet, Lobster Trap 4999LB
- SAFCO 40-1/2" W Closed Base for Cabinet, Cool Cucumber 4995CC
- SAFCO 16" W Large Vertical Storage Cabinet, Tropic Sand 5041
- REGENCY 35 W Legacy Storage Cabinets, Ash Grey LSC2935AG
- HIRSH 30" W 4 Drawer Lateral File Cabinet, Putty, Letter 14956
- Safco File Cabinets