Safco
46-1/2" W High Base for Cabinet, Calm Shore
- Zoro #: G6424399
- Mfr #: 4977CS
Key Features
- Height: 20"
- Material: Steel
- Width: 46-1/2"
- Depth: 35-1/2"
- Finish: Powder Coated
- File Cabinet Type: Flat
- Item: High Base for Cabinet
- Assembled/Unassembled: Assembled
$651.18
Subtotal: $651.18
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Safco
- MFR #4977CS
- Zoro #G6424399
- Country of OriginUnited States
- Category File Cabinets
Dimensions
Height | 20" |
Width | 46-1/2" |
Depth | 35-1/2" |
Details
Color | Calm Shore |
Material | Steel |
Finish | Powder Coated |
File Cabinet Type | Flat |
Item | High Base for Cabinet |
Assembled/Unassembled | Assembled |
Description
High Base for 4996 and 4986
Reviews of Safco #4977CS
Explore more
- SAFCO Aberdeen Series 36 Freestandin, AFLF36LGS AFLF36LGS
- SAFCO Napoli Pedestal F/F, NFFMAH NFFMAH
- SAFCO 53-1/2" W 5 Drawer File Cabinet, Chai Tea, 36" x 48" 4998CT
- SAFCO Abd Tall Skinny Ped, ABSPTTBS ABSPTTBS
- SAFCO 18" W Roll File, Light Gray 3090
- SAFCO 46-1/2" W 10 Drawer File Cabinet, Black, 30" x 42" 4986BL
- SAFCO 40-1/2" W High Base for Cabinet, Calm Shore 4975CS
- SAFCO Sp 38X36 A Config F/Harbor Cab 3836A3B
- SAFCO Flat File Stl 5 Drwr Lg Txg 4998TX
- ALERA 5 Drawer File Cabinets, Light Gray, Legal; Letter; A4; A5 17640
- GEC Global„¢ Front To Back Bars For Lateral Files - Set of 2 F-B/B
- Safco File Cabinets