Safco
46-1/2" W High Base for Cabinet, Cool Cucumber
- Zoro #: G6424627
- Mfr #: 4977CC
Key Features
- Height: 20"
- Material: Steel
- Width: 46-1/2"
- Depth: 35-1/2"
- Finish: Powder Coated
- File Cabinet Type: Flat
- Item: High Base for Cabinet
- Assembled/Unassembled: Assembled
$651.18
Subtotal: $651.18
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Safco
- MFR #4977CC
- Zoro #G6424627
- Country of OriginUnited States
- Category File Cabinets
Dimensions
Height | 20" |
Width | 46-1/2" |
Depth | 35-1/2" |
Details
Color | Cool Cucumber |
Material | Steel |
Finish | Powder Coated |
File Cabinet Type | Flat |
Item | High Base for Cabinet |
Assembled/Unassembled | Assembled |
Description
High Base for 4996 and 4986
Reviews of Safco #4977CC
Explore more
- SAFCO Abd Tall Skinny Ped, ABSPTTSS ABSPTTSS
- SAFCO High Base For 4996 And 4986, 4977BL 4977BL
- SAFCO 83X36 F/Harbor Cabinet 83363
- SAFCO 53-1/2" W Closed Base for Cabinet, Baby Wheat 4999BW
- SAFCO 33-1/4" W File with Locking Top, Black, Legal/Letter 5353BL
- SAFCO Abd Tall Skinny Ped, ABSPTTBS ABSPTTBS
- SAFCO 46-1/2" W 5 Drawer File Cabinet, Pot of Gold, 30" x 42" 4996PG
- SAFCO 3/2 6 Tier Cabinet 116Inwx36In FF632
- SAFCO 46-1/2" W 5 Drawer File Cabinet, Chai Tea, 30" x 42" 4996CT
- BUSH BUSINESS FURNITURE Salinas 2 Drawer Lateral File Cabinet in Cape Cod Gray SAF132CG-03
- HON HON® 25"D 4 Drawer Vertical File - Letter - Gray w/ Lock HON514PQ
- Safco File Cabinets