Safco
46-1/2" W High Base for Cabinet, Indigo Root
- Zoro #: G6424523
- Mfr #: 4977IR
Key Features
- Height: 20"
- Material: Steel
- Width: 46-1/2"
- Depth: 35-1/2"
- Finish: Powder Coated
- File Cabinet Type: Flat
- Item: High Base for Cabinet
- Assembled/Unassembled: Assembled
$649.01
Subtotal: $649.01
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Safco
- MFR #4977IR
- Zoro #G6424523
- Country of OriginUnited States
- Category File Cabinets
Dimensions
Height | 20" |
Width | 46-1/2" |
Depth | 35-1/2" |
Details
Color | Indigo Root |
Material | Steel |
Finish | Powder Coated |
File Cabinet Type | Flat |
Item | High Base for Cabinet |
Assembled/Unassembled | Assembled |
Description
High Base for 4996 and 4986
Reviews of Safco #4977IR
Explore more
- SAFCO 23-1/2" W Roll File, White 3094
- SAFCO 83X48 B Config F/Harbor Cab 8348B3
- SAFCO Abd Tall Skinny Ped, ABSPTTDW ABSPTTDW
- SAFCO 13-1/2" W Standard Locking Tub File, Black, Letter 5361BL
- SAFCO Medina Lateral File, MVLFLGS MVLFLGS
- SAFCO 40-1/4" W 5 Drawer Facil Flat File Cabinet, Light Gray 4969LG
- SAFCO Mirella 30In Lat File Mount, MRLFC36WAH MRLFC36WAH
- SAFCO 53-1/2" W Closed Base for Cabinet, Chai Tea 4999CT
- SAFCO 53-1/2" W Closed Base for Cabinet, Cool Cucumber 4999CC
- SAFCO 28" W Open Top Mobile File, Legal/Letter 5373BL
- HON 36" W 3 Drawer File Cabinet, Charcoal, A4/Legal/Letter H683.L.S
- Safco File Cabinets