Safco
46-1/2" W High Base for Cabinet, Lobster Trap
- Zoro #: G6424618
- Mfr #: 4977LB
Key Features
- Height: 20"
- Material: Steel
- Width: 46-1/2"
- Depth: 35-1/2"
- Finish: Powder Coated
- File Cabinet Type: Flat
- Assembled/Unassembled: Assembled
- Package Quantity: 1
$666.99
Subtotal: $666.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SAFCO 46-1/4" W High Base for Flate File Medium, Light Gray 4974LG
- SAFCO 18" W Roll File, Light Gray 3090
- SAFCO 46-1/2" W 10 Drawer File Cabinet, Tropic Sand, 30" x 42" 4986TS
- SAFCO 13-1/2" W Mesh Open Top Tub File, Black, Letter 5350BL
- SAFCO 46-1/4" W 5 Drawer Facil Flat File Cabinet, Light Gray 4972LG
- SAFCO 28" W Open Top Mobile File, Black/Silver, Legal/Letter 5373BL
- SAFCO 46-1/2" W Closed Base for Cabinet, Pot of Gold 4997PG
- SAFCO 40-1/2" W High Base for Cabinet, Cool Cucumber 4975CC
- SAFCO Aberdeen Series 36 Freestandin, AFLF36LGS AFLF36LGS
- FIREKING 25-3/16" W 4 Drawer Lateral File, Parchment, Letter/Legal 4-3122-CPA
- ZORO SELECT 35-3/8" W Roll File, Black 5CRX0
- Safco File Cabinets