Safco
53-1/2" W 5 Drawer File Cabinet, Chai Tea, 36" x 48"
- Zoro #: G6421224
- Mfr #: 4998CT
Key Features
- File Size: 36" x 48"
- Height: 16-1/2"
- Material: Steel
- Number of Drawers: 5
- Width: 53-1/2"
- Depth: 41-1/2"
- Finish: Powder Coated
- File Cabinet Type: Flat
$2,113.99
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Subtotal: $2,113.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SAFCO 46-1/4" W 5 Drawer Facil Flat File Cabinet, Light Gray 4972LG
- SAFCO Mobile Roll File, 21 Compartments, 30.25w x 15.75d x 29.25h, Tan 3043
- SAFCO 40-1/4" W 5 Drawer Facil Flat File Cabinet, Light Gray 4969LG
- SAFCO 40-1/2" W Closed Base for Cabinet, Chai Tea 4995CT
- SAFCO 16" W Large Vertical Storage Cabinet, Tropic Sand 5041
- SAFCO 15 in W Roll File Organizers, Woodgrain, 3-7/8" Roll 3079
- SAFCO Aberdeen Series Lateral File C, ACLF36LCR ACLF36LCR
- SAFCO 3/2 6 Tier Cabinet 116Inwx36In FF632
- SAFCO 53-1/2" W Closed Base for Cabinet, Indigo Root 4999IR
- REGENCY Legacy Deskside Box Box File Cabinet, Che LPDBBF22CH
- TENNSCO 19.13" W 7 Drawer Cabinet, Black, Multimedia CF-758BK
- Safco File Cabinets