Safco
53-1/2" W 5 Drawer File Cabinet, Indigo Root, 36" x 48"
Mfr # 4998IR
Zoro # G6420664
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,860.99
Key Features
- File Size 36" x 48"
- Height 16-1/2"
- Material Steel
- Number of Drawers 5
- Width 53-1/2"
Explore More Products
- SAFCO 18" W Roll File, Light Gray 3090
- SAFCO 46-1/4" W Low Base for Flat File Medium, Light Gray 4973LG
- SAFCO 46-1/4" W 5 Drawer Facil Flat File Cabinet, Light Gray 4972LG
- SAFCO 16-1/2" W Extra Deep Mobile Tub File with Lock, Black, Legal 5363BL
- SAFCO 28" W Open Top Mobile File, Black/Silver, Legal/Letter 5373BL
- SAFCO 46-1/2" W 10 Drawer File Cabinet, Black, 30" x 42" 4986BL
- SAFCO 53-1/2" W High Base for Cabinet, Taste of Tuscany 4979TT
- SAFCO 46-1/2" W Closed Base for Cabinet, Sweet Pea 4997SW
- SAFCO 53-1/2" W High Base for Cabinet, Sweet Pea 4979SW
- HIRSH 15" W 4 Drawer Vertical File Cabinet, Black, Letter 17892
- SPACE SOLUTIONS 30 in.W 3 Drawer Lateral File Cabinet for Home/Office, Fits Letter/Legal Sizes, Black 25070
- Safco File Cabinets