Safco
53-1/2" W 5 Drawer File Cabinet, Sweet Pea, 36" x 48"
Mfr # 4998SW
Zoro # G6420926
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,860.99
Key Features
- File Size 36" x 48"
- Height 16-1/2"
- Material Steel
- Number of Drawers 5
- Width 53-1/2"
Explore More Products
- SAFCO 28" W Open Top Mobile File, Black/Silver, Legal/Letter 5373BL
- SAFCO 46-1/2" W 10 Drawer File Cabinet, Black, 30" x 42" 4986BL
- SAFCO 40-1/4" W High Base for Flat File Small, Light Gray 4971LG
- SAFCO Facil Flat File Closed Base-Medium 4973LG
- SAFCO 15 in W Roll File Organizers, Woodgrain, 3-7/8" Roll 3079
- SAFCO 46-1/4" W 5 Drawer Facil Flat File Cabinet, Light Gray 4972LG
- SAFCO 37" W Rotary File Starter, 5-1/4" ARCB24827S05
- SAFCO 46-1/2" W Closed Base for Cabinet, Taste of Tuscany 4997TT
- SAFCO 40-1/2" W 5 Drawer File Cabinet, Chai Tea, 24" x 36" 4994CT
- HON 42" W 5 Drawer File Cabinet, Putty, A4/Legal/Letter H795.L.L
- HIRSH 15" W 2 Drawer File Cabinet, Putty, Letter 14409
- Safco File Cabinets