Safco
53-1/2" W 5 Drawer File Cabinet, Taste of Tuscany, 36" x 48"
- Zoro #: G6420899
- Mfr #: 4998TT
Key Features
- File Size: 36" x 48"
- Height: 16-1/2"
- Material: Steel
- Number of Drawers: 5
- Width: 53-1/2"
- Depth: 41-1/2"
- Finish: Powder Coated
- File Cabinet Type: Flat
$2,114.99
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Subtotal: $2,114.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SAFCO 40-1/2" W Closed Base for Cabinet, Chai Tea 4995CT
- SAFCO 16" W Freestanding File Cabinet, Textured Brown Sugar, Legal/Letter STELFTDC
- SAFCO 46-1/2" W 10 Drawer File Cabinet, Gray, 30" x 42" 4986GR
- SAFCO 26" W Rotary File Adder, 5-1/4" ARCB24827A05
- SAFCO 40-1/4" W High Base for Flat File Small, Light Gray 4971LG
- SAFCO 16-1/2" W Extra Deep Mobile Tub File with Lock, Black, Legal 5363BL
- SAFCO 4/3/3 83In Fh Cab 198Inwx59.25 FH48433
- SAFCO Medina Mobile Pedestal Box/Box, MNBBFTSS MNBBFTSS
- SAFCO 4/3 5 Tier Cabinet 156Inwx36In FF543
- GLOBAL INDUSTRIAL 36W Premium Lateral File Cabinet, 2 Drawer, Putty 252469PY
- HON 15" W 2 Drawer Mobile Pedestal, Light Gray, Letter H33823R.L.Q
- Safco File Cabinets